Zoro Homepage

Camelia Bar Cart, Lower Panel, Six Bottle Cubbies, One Cabinet, Light Oak/White

  • Mfr # BDB7116

  • Zoro # G008853865


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Includes
Hadware
Finish
Multi-color
Height
37.4 in.
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDB7116
Zoro #
G008853865
UPC #
7707062361645
Country of Origin
Colombia

Dimensions

Height
37.4 in.
Length
18.5 in.
Width
35.4 in.

Details

Color
Multi-color
Material
Laminate
Includes
Hadware
Finish
Multi-color
Number of Shelves
1
Features
Four Caster Wheels
Number of Drawers
0
Number of Doors
1
Weight
88.8 lbs.
Legs
0

Description

The TUHOME Camelia Bar Cart is the perfect way for elegance in your home bar 37,4 in. H x 35,4 in. W x 18,5 in. D Surprise your guests with this functional bar cart with six-bottle cubbies for your standard size wine bottles; you can protect your wine and the glasses in the cabinet 23 in. W x 14,4 in. H They are designed with elegant Light Oak-White manufactured wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.