Capienza Pantry Cabinet, Two Shelves, Double Door, One Drawer, Three Side Shelves, White

  • Mfr # ALB6481

  • Zoro # G308853800


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Width
27.5 in.
Height
66.9 in.
Depth
13.7 in.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALB6481
Zoro #
G308853800
UPC #
7707062329959
Country of Origin
Colombia

Dimensions

Width
27.5 in.
Height
66.9 in.
Depth
13.7 in.

Details

Material
Laminate
Color
White
Number of Drawers
1
Number of Doors
2
Includes
Hadware
Finish
White

Description

The Tuhome Capienza Pantry cabinet is a kitchen organization station that will make life easier in the kitchen by freeing up valuable counter and cabinet space, perfect for placing your microwave, coffee maker, and other small appliances. This kitchen pantry can provide both concealed and open storage space, featuring at the bottom one lower shelf, making two spaces to store your more oversized items. Also, at the bottom, you will find a spice rack on the lower left side of the pantry.The hutch features a cable management hole to connect your appliances seemingless and a double door cabinet with see-through glass doors. The counter is 27.5 in. W by 15.7 in. D making it ideal for most microwaves or small appliances. This product has adjustable supports at the bottom to provide stability and comes with a wall anchor to avoid tip-overs.Product dimensions are 27.5 in. W x 13.7 in. D x 66.9 in. HIt is made of particle board in white finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.