Zoro Homepage

Chicago Corner Bar Cabinet, Rack, Glass Door, Black

  • Mfr # CLB9037

  • Zoro # G908853927


product price: $264.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
White
Overall Height
36.8 in.
Overall Width
35.8 in.
Overall Depth
20 in.
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLB9037
Zoro #
G908853927
UPC #
685645496458
Country of Origin
Colombia

Dimensions

Overall Height
36.8 in.
Overall Width
35.8 in.
Overall Depth
20 in.

Details

Color
White
Number of Drawers
1
Cabinet Material
Laminate
Number of Shelves
0
Handle Finish
White
Number of Doors
2
Includes
Hadware
Weight
96 lbs.
Features
With a single drawer and double door cabinets, the Idaho Dresser provides plenty of storage space for your clothes, linens, or other personal belongings. The single drawer measures 5 in. H X 14.6 in. W, while the double door cabinets offer additional storage space.
Legs
0

Description

Looking for a unique touch to your living room Check out the Chicago Corner Bar Cabinet! This bar is designed to fit in any corner without taking up too much space. You'll love its sleek design and modern look. Plus, it has a rack for glasses and two open shelves for your liquors. The best part A cabinet with double glass doors, perfect for showing off your liquor collection or other essentials. Whether you're hosting a party or just enjoying a nightcap at home, this bar is sure to impress. So add a touch of sophistication to your space with the Chicago Corner Bar Cabinet.Designed with an elegant black manufactured wood finish.Dimensions:Height: 74.8 in. Width: 17.7 in. Depth: 17.7 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.