Zoro Homepage

Classic Bar Cabinet, Two Drawers, Twelve Built-in Wine Rack-Black/Walnut

  • Mfr # BWC7893

  • Zoro # G108854236


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Height
63.2 in.
Overall Width
18.2 in.
Overall Depth
15.7 in.
Cabinet Material
Laminate
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWC7893
Zoro #
G108854236
UPC #
7707062301870
Country of Origin
Colombia

Dimensions

Overall Height
63.2 in.
Overall Width
18.2 in.
Overall Depth
15.7 in.

Details

Color
Multi-color
Cabinet Material
Laminate
Number of Shelves
2
Number of Doors
0
Number of Drawers
2
Handle Finish
Multi-color
Includes
Hadware
Features
Two Drawers
Weight
88.8 lbs.
Legs
0

Description

With its incredible classic design, this bar is everything you have been looking for to create your bar at home!Without losing the modern touch, it fits into any space in your home and is not only an incredible design tool but also provides ample storage space with two drawers, two shelves, and six cubbies 5 in. H X 5 in. W to store your favorite wines in the best way, with a great solid base 18,2 in. W X 3.9 in. HMade of black and walnut classic manufactured wood, total size 63,2 in. H X 18,2 in. W X 15,7 in. D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.