
Clip Kitchen Cart, Single Door Cabinet, Four Casters, Black
Mfr # MLW6772
Zoro # G708854223
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Includes
Hadware
Number of Drawers
0
Width
23.6 in.
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLW6772
Zoro #
G708854223
UPC #
7707062353817
Country of Origin
Colombia
Dimensions
Width
23.6 in.
Height
38.5 in.
Length
14.9 in.
Details
Color
Black
Material
Laminate
Includes
Hadware
Number of Drawers
0
Finish
Black
Features
One-Door Cabinet
Number of Doors
1
Number of Shelves
3
Weight
44.4 lbs.
Legs
0
Description
The idea of adding extra storage to your kitchen is entirely possible with this ergonomic cart. Its Countertop is ideal for the microwave, plus, with the ease of its four caster wheels2,2 in. it is possible to accommodate it in the place you prefer and move it when necessary, and it has ample storage space, elegant and versatile., with a rack for extra storage 0.3 in. Ideal size 38,58 in. H X 23,6 in. W X 14.96 in. D black engineered wood finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.