Crail Nightstand with 1 Open Storage Shelf. 1 Drawer and Wooden Legs- White

  • Mfr # MLB9051

  • Zoro # G410191227


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
18.89 in
Includes
Hardware
Material
Laminate
Depth
14.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLB9051
Zoro #
G410191227
UPC #
7707062319523
Country of Origin
Colombia

Dimensions

Height
18.89 in
Depth
14.56 in
Width
15.74 in

Details

Color
White
Includes
Hardware
Material
Laminate
Features
Ample Storage: Features a 12.4"W x 4"H x 11.2"D drawer and a 36.9"W x 5.9"H x 13.9"D open shelf, perfect for essentials and decorative items
Style
Modern
Item
Nightstand

Description

Meet the Crail Wooden Nightstand. your perfect bedside companion. Featuring a 12.4in.W x 4in.H x 11.2in.D drawer for essentials and a 36.9in.W x 5.9in.H x 13.9in.D open shelf for books or decor. it's a blend of style and function. Complete with sturdy wooden legs in either white or black manufactured wood finish. The Crail Nightstand offers modern bedroom storage that's both elegant and durable.Dimensions:Height: 18.9in. Width: 15.7in.Depth: 14.6in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.