Zoro Homepage

Della 60 Kitchen Pantry with Countertop, Closed & Open Storage, Black

  • Mfr # ALW5544

  • Zoro # G608854026


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Width
23.6 in.
Height
66.5 in.
Depth
13.9 in.
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALW5544
Zoro #
G608854026
UPC #
7707062373266
Country of Origin
Colombia

Dimensions

Width
23.6 in.
Height
66.5 in.
Depth
13.9 in.

Details

Material
Laminate
Color
Black
Number of Drawers
1
Number of Doors
4
Includes
Hadware

Description

The Tuhome Della Kitchen Pantry is a kitchen organization station that frees up valuable counter and cabinet space, holding your microwave, coffee maker, and other small appliances. This kitchen pantry also features a spacious drawer and hidden storage behind two lower panel doors. The hutch features a top cabinet with two doors and a shelf inside. The counter is 23.6 wide by 13.9 inches deep. Making it ideal for most Microwaves or small apliances. The bottom drawer works great for utencils and the large two door cabinet below is perfect for larger objects. This product has adjutable metal legs to provide stability. Product Dimensions are 66.5 Hx 13.9 W x 23.6 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.