Zoro Homepage

Della 90 Kitchen Pantry, One Drawer, Multiple Cabinets, Two Open Shelves, Black

  • Mfr # ALW5615

  • Zoro # G308854081


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Width
35.4 in.
Height
66.5 in.
Depth
13.7 in.
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALW5615
Zoro #
G308854081
UPC #
7707062350533
Country of Origin
Colombia

Dimensions

Width
35.4 in.
Height
66.5 in.
Depth
13.7 in.

Details

Material
Laminate
Color
Black
Number of Drawers
1
Number of Doors
6
Finish
Black
Includes
Hadware

Description

The Della 90 Pantry Cabinet is a kitchen organization station that frees up valuable counter and cabinet space. Providing plenty of storage for your plates, glassware, silverware and other small appliances. This kitchen pantry also features a spacious drawer and hidden storage behind two lower panel doors. Elegant doors complete the look and incredible functionality of this pantry cabinet. This unit also has adjustable metal legs to provide stability. Measuring 14 in. x 35 in. x 67 in. H. Finish: black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.