
Denver Adjustable Armoire, Rods, Double Door Cabinet, Three Drawers, Two Shelves, Black
Mfr # CLW5948
Zoro # G208854198
product price:Â $576.99
/eaKey Features
Color
Black
Width
46.9 in.
Legs
0
Length
18.5 in.
Shelves
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLW5948
Zoro #
G208854198
UPC #
7707062307476
Country of Origin
Colombia
Dimensions
Width
46.9 in.
Length
18.5 in.
Height
68 in.
Details
Color
Black
Legs
0
Shelves
2
Features
Three drawers
Weight
203 lbs.
Material
Laminate
Includes
Hadware
Doors
4
Finish
Black
Drawers
3
Description
the Denver mobile armoire is basically an all-in-one type of product. Standing at 68 in. high, it has outstanding features with all the functionality you need for your bedroom.Its size 68 in.H x 18.5 in. D x 46.9 in. W is perfect to fit most rooms, providing a lot of closet space but without taking much of your room.Three spacious drawers are perfect for your undergarments or small accessories.On the left side, a Double Door cabinet with an interior hanging rod will give you great space to hang your clothing.On the right side, another tall Double Door cabinet conceals two shelves 13.4 in. High and 17 in. High great for shirts, bags, lotions, or perfumes. At the bottom of the cabinet, a second space with a hanging rod expands your options.All metal hardware for smooth running and quality of your drawers, and beautiful, modern door pulls are a great touch to this product.Last, Six casters with a locking mechanism will give the product mobility and provide you with the flexibility to place it easily wherever you want it in your room.Made of particleboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.