Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, Black

  • Mfr # BLW6544

  • Zoro # G008854022


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Includes
Hadware
Features
Includes six liquor bottles cubbies.
Length
16.3 in.
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLW6544
Zoro #
G008854022
UPC #
7707062364622
Country of Origin
Colombia

Dimensions

Length
16.3 in.
Height
35 in.
Width
21.6 in.

Details

Color
Black
Material
Laminate
Includes
Hadware
Features
Includes six liquor bottles cubbies.
Number of Shelves
6
Number of Drawers
0
Number of Doors
1
Weight
52.9 lbs.
Legs
0

Description

The Tuhome Dukat Bar Cart brings mobility and functionality together. The open top shelf is perfect for preparing and serving cocktails during a party or showcasing decor any other day of the week. Six cubbies vertically line the side of the unit while a large two-tiered shelf cabinet space providing the perfect storage option for all your bottles and glasses. A large glass cabinet door finishes the sleek modern styling and the mobility provided by the wheels with a locking mechanism provide the functionallity you need. Product dimensions: 35.3 H x 21.6 W x 16.3 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.