Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, Espresso

  • Mfr # MLV4443

  • Zoro # G108854243


product price:  $67.29
/ea

Key Features

Material
Laminate
Includes
Hadware
Height
35 in.
Width
21.6 in.
Features
Includes six liquor bottles cubbies.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLV4443
Zoro #
G108854243
UPC #
7709850500021
Country of Origin
Colombia

Dimensions

Height
35 in.
Width
21.6 in.
Length
16.3 in.

Details

Color
Espresso
Material
Laminate
Includes
Hadware
Features
Includes six liquor bottles cubbies.
Number of Drawers
0
Number of Shelves
6
Number of Doors
1
Weight
51.2 lbs.
Legs
0

Description

The Tuhome Dukat Bar Cart brings mobility and functionality together. The open top shelf is perfect for preparing and serving cocktails during a party or showcasing decor any other day of the week. Six cubbies vertically line the side of the unit while a large two-tiered shelf cabinet space providing the perfect storage option for all your bottles and glasses. A large glass cabinet door finishes the sleek modern styling and the mobility provided by the wheels with a locking mechanism provide the functionallity you need. Product dimensions: 35.3 H x 21.6 W x 16.3 D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.