Dukat Bar Cart, Two Shelves, Six Built-in Wine Rack, Four Casters, Light Oak

  • Mfr # BLD6545

  • Zoro # G708853806


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Includes
Hadware
Number of Shelves
6
Number of Doors
1
Features
Includes six liquor bottles cubbies.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLD6545
Zoro #
G708853806
UPC #
7707062314122
Country of Origin
Colombia

Dimensions

Width
21.6 in.
Length
16.3 in.
Height
35 in.

Details

Color
Light Oak
Material
Laminate
Includes
Hadware
Number of Shelves
6
Number of Doors
1
Features
Includes six liquor bottles cubbies.
Number of Drawers
0
Weight
50.7 lbs.
Legs
0

Description

The Tuhome Dukat Bar Cart brings mobility and functionality together. The open top shelf is perfect for preparing and serving cocktails during a party or showcasing decor any other day of the week. Six cubbies vertically line the side of the unit while a large two-tiered shelf cabinet space providing the perfect storage option for all your bottles and glasses. A large glass cabinet door finishes the sleek modern styling and the mobility provided by the wheels with a locking mechanism provide the functionallity you need. Product dimensions: 35.3 H x 21.6 W x 16.3 D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.