Zoro Homepage

Eco Nightstand, Superior Top, One Drawer, Lower Shelf, Light Gray

  • Mfr # MLZ6734

  • Zoro # G108853734


product price: $62.25
/ea

Key Features

Material
Laminate
Includes
Hadware
Length
18.5 in.
Width
16.6 in.
Weight
27.5 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLZ6734
Zoro #
G108853734
UPC #
7707062329157
Country of Origin
Colombia

Dimensions

Length
18.5 in.
Width
16.6 in.
Height
21.7 in.

Details

Color
Light Gray
Material
Laminate
Includes
Hadware
Weight
27.5 lbs.
Features
Low Shelf
Shelves
1
Legs
0
Drawers
1
Doors
0

Description

If you are the type of person who wants to have an organization in their room and also their main objects at hand, this nightstand is ideal for you.With a wide-open drawer 15,2 in. W X 12.6 in. H for your favorite books or decorations and a drawer for storing your most necessary objects, its Superior Top 21,49 in. is ideal for small things we need close at hand.Its size 21,73 in. H X 16,69 in. W X 13,58 in. D fits perfect in any bedroom.Particleboard Light Gray finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.