Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essential Bar Cabinet, One Open Shelf, Six Built-in Wine Rack, One Drawer, Black

  • Mfr # BLW6714

  • Zoro # G408854219


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 in.
Overall Width
32.4 in.
Overall Depth
17.7 in.
Number of Shelves
5
Cabinet Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLW6714
Zoro #
G408854219
UPC #
7707062342484
Country of Origin
Colombia

Dimensions

Overall Height
38 in.
Overall Width
32.4 in.
Overall Depth
17.7 in.

Details

Color
Black
Number of Shelves
5
Cabinet Material
Laminate
Number of Doors
0
Handle Finish
Black
Number of Drawers
0
Features
One open shelf
Weight
67.7 lbs.
Includes
Hadware
Legs
4

Description

The TUHOME Essential Bar Cabinet is the ideal combination of elegance and comfort due to its ample storage for your home bar; this bar has the capacity of eight cubicles for your favorite wine4.8 in. H X 4.4 in. W to keep it fresh and safe, ample storage space for your glasses, and an interior shelf, in addition of its ideal Superior Top 37.12 in. for decoration.Product measures 38 in. H X 32,4 in. W X 17,7 in. DMade of elegant manufactured wood black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.