
Essential Corner Bar Cabinet, Three Shelves, Eight Built-in Wine Rack, Two Side Shelves, Dark Brown
Mfr # BLB7786
Zoro # G108853895
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Overall Height
71.1 in.
Overall Width
19.2 in.
Overall Depth
19.2 in.
Number of Doors
0
Handle Finish
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLB7786
Zoro #
G108853895
UPC #
7707062371859
Country of Origin
Colombia
Dimensions
Overall Height
71.1 in.
Overall Width
19.2 in.
Overall Depth
19.2 in.
Details
Color
Brown
Number of Doors
0
Handle Finish
Brown
Number of Drawers
0
Cabinet Material
Laminate
Number of Shelves
5
Legs
3
Includes
Hadware
Features
Eight Built-in Wine Rack4,4 in.
Weight
88.8 lbs.
Description
The TUHOME Essential Corner Bar Cabinet is the perfect touch for your home bar!With an exclusive ergonomic size 19.2 in. W X 19.2 in. D X 71.1 in. H fits perfect in any corner. This sleek and stylish corner bar is perfect for any home looking to add a touch of exclusivity. The built-in storage makes it easy to keep your drinks and snacks handy, while the smooth dark brown manufactured wood finish will complement any decor.Includes ample storage capacity with three shelves 15.5 in. H X 11.8 in. H X 17.7 in. H , eight Built-in Wine Rack4.4 in. , and a cup rack ideal for your glasses. Make your next party unforgettable with the TUHOME Essential Corner Bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.