Zoro Homepage

Eter Nightstand, Superior Top, Two Drawers, Black

  • Mfr # MLW3940

  • Zoro # G108853864


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Width
15.7 in.
Length
14.7 in.
Weight
36.8 lbs.
Includes
Hadware
Features
Featuring One Open Shelf where you can easily display your electronics over night
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLW3940
Zoro #
G108853864
UPC #
7708686578341
Country of Origin
Colombia

Dimensions

Width
15.7 in.
Length
14.7 in.
Height
19.9 in.

Details

Color
Black
Weight
36.8 lbs.
Includes
Hadware
Features
Featuring One Open Shelf where you can easily display your electronics over night
Material
Laminate
Shelves
1
Drawers
2
Legs
0
Doors
0

Description

You'll love the look of this sleek and modern nightstand in your bedroom or living room. It has a fresh, contemporary design that will complement any decor. Designed with a unique touch of light oak-white particleboard finish, the Tuhome Nightstand comes with two drawers 14.2 in. W X 5.1 in. H for extra storage and safety with an open compartment for books or your mobile devices.Its size 15.7 in. W X 14.7 in. D X 19.9 in. fits perfect in any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.