Zoro Homepage

Eter Nightstand, Superior Top, Two Drawers, Light Gray

  • Mfr # MLZ5543

  • Zoro # G408854134


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Length
14.7 in.
Includes
Hadware
Height
19.9 in.
Width
15.7 in.
Features
Featuring One Open Shelf where you can easily display your electronics over night
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLZ5543
Zoro #
G408854134
UPC #
7707062371989
Country of Origin
Colombia

Dimensions

Length
14.7 in.
Height
19.9 in.
Width
15.7 in.

Details

Color
Light Gray
Includes
Hadware
Features
Featuring One Open Shelf where you can easily display your electronics over night
Material
Laminate
Weight
33.8 lbs.
Drawers
2
Shelves
1
Legs
0
Doors
0

Description

You'll love the look of this sleek and modern nightstand in your bedroom or living room. It has a fresh, contemporary design that will complement any decor. Designed with a unique touch of Light Gray particleboard finish, the Tuhome Nightstand comes with two drawers 14.2 in. W X 5.1 in. H for extra storage and safety with an open compartment for books or your mobile devices.Its size 15.7 in. W X 14.7 in. D X 19.9 in. fits perfect in any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.