Zoro Homepage

Eter Nightstand, Superior Top, Two Drawers, Smokey Oak/White

  • Mfr # MIB6565

  • Zoro # G508854102


product price: $65.59
/ea

Key Features

Includes
Hadware
Height
19.9 in.
Length
14.7 in.
Width
15.7 in.
Features
Featuring One Open Shelf where you can easily display your electronics over night
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIB6565
Zoro #
G508854102
UPC #
7707062354593
Country of Origin
Colombia

Dimensions

Height
19.9 in.
Length
14.7 in.
Width
15.7 in.

Details

Color
Smokey Oak/White
Includes
Hadware
Features
Featuring One Open Shelf where you can easily display your electronics over night
Material
Laminate
Weight
33.8 lbs.
Doors
0
Legs
0
Drawers
2
Shelves
1

Description

You'll love the look of this sleek and modern nightstand in your bedroom or living room. It has a fresh, contemporary design that will complement any decor. Designed with a unique touch of smoky oak-white particleboard finish, the Tuhome Nightstand comes with two drawers 14.2 in. W X 5.1 in. H for extra storage and safety with an open compartment for books or your mobile devices.Its size 15.7 in. W X 14.7 in. D X 19.9 in. fits perfect in any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.