Zoro Homepage

Eter Nightstand, Superior Top, Two Drawers, White

  • Mfr # MLB4615

  • Zoro # G708853820


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Height
19.9 in.
Weight
32.1 lbs.
Includes
Hadware
Length
14.7 in.
Doors
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB4615
Zoro #
G708853820
UPC #
7709060176337
Country of Origin
Colombia

Dimensions

Height
19.9 in.
Length
14.7 in.
Width
15.7 in.

Details

Color
White
Weight
32.1 lbs.
Includes
Hadware
Doors
0
Material
Laminate
Legs
0
Shelves
1
Features
Featuring One Open Shelf where you can easily display your electronics over night
Drawers
2

Description

You'll love the look of this sleek and modern nightstand in your bedroom or living room. It has a fresh, contemporary design that will complement any decor. Designed with a unique touch of white particleboard finish, the Tuhome Nightstand comes with two drawers 14.2 in. W X 5.1 in. H for extra storage and safety with an open compartment for books or your mobile devices.Its size 15.7 in. W X 14.7 in. D X 19.9 in. fits perfect in any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.