Zoro Homepage

Galanto Full Size Bed Base, Headboard, Dark Brown

  • Mfr # CLB7965

  • Zoro # G708854209


product price: $440.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Brown
Material
Laminate
Overall Height
38.5 in.
Overall Width
59.2 in.
Overall Length
86.1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLB7965
Zoro #
G708854209
UPC #
7707062367043
Country of Origin
Colombia

Dimensions

Overall Height
38.5 in.
Overall Width
59.2 in.
Overall Length
86.1 in.

Details

Color
Brown
Material
Laminate
Features
Headboard (38,58 in. )
Includes
Hadware
Finish
Brown
Weight
273 lbs.
Drawers
0
Legs
0
Doors
0
Shelves
0

Description

We all know how important it is to get a good night's sleep. But why settle for just any old bed Base when you can upgrade to the luxurious TUHOME Galanto Full Size Bed Base This stunning bed Base is part of our exclusive new collection, and it is sure to make a statement in any bedroom. The dark brown manufactured wood finish is both stylish and supportive, and the sturdy construction ensures that this bed Base will stand the test of time.So please don't settle for second best when it comes to your bed. Treat yourself to the TUHOME Galanto Full-Size Bed Base and enjoy sweet dreams for years to come! Product size 59,2 in. W X 86,18 in. D X 38,58 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.