
Hasselt Kitchen Pantry, Double Door, Six Shelves, Light Pine
Mfr # AGR7919
Zoro # G008854145
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Width
15.7 in.
Height
82 in.
Depth
13.5 in.
Color
Multi-color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGR7919
Zoro #
G008854145
UPC #
7707062342194
Country of Origin
Colombia
Dimensions
Width
15.7 in.
Height
82 in.
Depth
13.5 in.
Details
Material
Laminate
Color
Multi-color
Number of Drawers
0
Number of Doors
2
Includes
Hadware
Finish
Multi-color
Description
The beautiful design of the TUHOME Hasselt Kitchen Pantry is sure to complement any kitchen decor. The neutral color palette will match any existing furnishings, while the modern style will add a touch of elegance to your space. Designed with the perfect combination of light pine and white manufactured wood finish. The Hasselt Kitchen Pantry is the ideal storage solution for any kitchen. Its sleek, modern style includes six shelves 15.1 in. H X 14.5 in. W and two cabinet doors, providing ample space for all your kitchen items. The strong and sturdy construction ensures that this pantry will last for years. Product ensambled dimensions 13,58 in. D x 15,75 in. W x 82,05 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.