Zoro Homepage

Hasselt Wall Cabinet, Double Door, Glass Cabinet, Rack, Light Pine

  • Mfr # MGR7957

  • Zoro # G908854092


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Color
Beige
Width
59 in.
Overall Depth
15.7 in.
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGR7957
Zoro #
G908854092
UPC #
7707062380486
Country of Origin
Colombia

Dimensions

Width
59 in.
Height
23.6 in.
Overall Depth
15.7 in.

Details

Material
Laminate
Color
Beige
Number of Shelves
2
Number of Drawers
0
Number of Doors
3
Finish
Beige
Includes
Hadware
Legs
0
Features
It can be easily removed from the wall
Weight
76.1 lbs.

Description

Whether you're looking to breathe new life into an outdated kitchen or want to add a touch of elegance to your space, this wall cabinet is the perfect solution! Filed with Class and Elegance, the TUHOME Hasselt Wall Cabinet will transform the look of your kitchen without breaking your budget. This wall cabinet is equipped with a two-door cabinet 18,5 in. W X 17,7 in. H with an interior rack, perfect for organizing your dishes, and a glass cabinet that will show off your belongings while keeping them dust-free. Plus, multiple shelves provide plenty of room to store other kitchen essentials. Product dimensions 59,05 in. W x 15,74 in. D X 23,62 in. H, Designed with elegant light pine manufactured wood finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.