
Hobart Pantry, Four Legs, Three Interior Shelves, Two Shelves, Two Cabinets, Black
Mfr # ALW5583
Zoro # G908854184
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Width
15.7 in.
Height
78.7 in.
Depth
13.7 in.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALW5583
Zoro #
G908854184
UPC #
7707062359062
Country of Origin
Colombia
Dimensions
Width
15.7 in.
Height
78.7 in.
Depth
13.7 in.
Details
Material
Laminate
Color
Black
Number of Drawers
0
Number of Doors
2
Finish
Black
Includes
Hadware
Description
The Tuhome Hobart pantry is a kitchen organization station that adds a valuable counter and cabinet space. This kitchen pantry features two cabinets and two open shelves. Its 15.7-inch width makes it ideal for getting that extra storage needed in small places. The two cabinets are 26 inches high, located at the top and bottom of the cabinet for your convenience; each cabinet has two shelves for your items. They come with aluminum handles and hinges for a more durable and more comfortable assembly. Includes a kit to install the product to your wall and adjustable legs for more stability is provided with the product for your safety.Product dimensions 15,7 in. W X 13,7 in. D X 78,7 in. HBlack particleboard finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.