Zoro Homepage

Ibis Linen Cabinet, Double Doors, Four Interior Shelves, Two Cabinets, White

  • Mfr # MLB4769

  • Zoro # G808853812


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Width
14.3 in.
Height
67.8 in.
Overall Depth
16 in.
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB4769
Zoro #
G808853812
UPC #
7707062375116
Country of Origin
Colombia

Dimensions

Width
14.3 in.
Height
67.8 in.
Overall Depth
16 in.

Details

Material
Laminate
Color
White
Number of Shelves
4
Number of Drawers
0
Number of Doors
2
Finish
White
Includes
Hadware
Legs
0
Features
68 in. High storage cabinet
Weight
64.5 lbs.

Description

If you're looking for a cabinet that can help you organize your life, the Tuhome Ibis cabinet is perfect for you. With two cabinets 18,8 in. H X 12,36 in. W and multiple interior shelves, this piece provides plenty of concealed storage space to hide away all your clutter. Plus, the open shelf 13,26 in. H X 12,36 in. W makes it easy to grab whatever you need in a hurry. At 67 in. high, this cabinet is sure to add some elegance to any room while helping you get your life in order.Elegant white manufactured wood finish, with ideal size 14,37 in. W X 16,04 in. D X 67,79 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.