Idaho Dresser with 2-Door Cabinets and Drawer, White

  • Mfr # ALB8991

  • Zoro # G108853758


product price:  $256.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Laminate
Shelves
0
Width
23.6 in.
Legs
4
Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALB8991
Zoro #
G108853758
UPC #
7707062300866
Country of Origin
Colombia

Dimensions

Width
23.6 in.
Length
11.8 in.
Height
70.8 in.

Details

Color
White
Material
Laminate
Shelves
0
Legs
4
Doors
2
Includes
Hadware
Features
It has five internal shelves, ideal for keeping everything perfectly organized (22,4 in. W X 11 in. D)
Weight
80.4 lbs.
Drawers
0
Finish
White

Description

The Idaho Dresser is a stunning piece of furniture boasting style and practicality. With its compact size, this dresser is perfect for smaller spaces and can fit into various rooms seamlessly. It is available in multiple colors, including classic white and sleek black, making it easy to match any existing decor. Designed with high-quality manufactured wood, Idaho Dresser has a durable and long-lasting finish that can withstand daily use. The ample storage options on this dresser are perfect for keeping your clothing, linens, or other personal belongings organized and easily accessible. The single drawer measures 5 in.H X 14.6 in.W, making it perfect for storing smaller items, while the double-door cabinets provide additional space for more oversized items.The stylish handles on the drawers and cabinets add a touch of elegance to this already beautiful piece of furniture. Whether you're looking to add storage to a bedroom, living room, or hallway, the Idaho Dresser is an excellent choice.Dimensions:Height: 36,89 in. Width: 35,83 in. Depth: 20,08 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.