Zoro Homepage

Jane Bathroom Vanity, Single Door Cabinet, Two Shelves, Light Gray

  • Mfr # MLZ7132

  • Zoro # G808853799


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Length
17.7 in.
Width
17.7 in.
Height
33.5 in.
Material
Laminate
Weight
50.7 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLZ7132
Zoro #
G808853799
UPC #
7707062385696
Country of Origin
Colombia

Dimensions

Length
17.7 in.
Width
17.7 in.
Height
33.5 in.

Details

Material
Laminate
Weight
50.7 lbs.
Finish
Gray
Color
Gray

Description

TUHOME Jane bathroom vanity is a high-quality piece of furniture made of particle board that features one big cabinet with an interior shelf measuring 16.2 in.W X 17 in.D X 18.7 in.H. It can be used to store any bathroom essentials, such as soaps, shampoos, toilet paper, or even linens. Also, the Jane bathroom vanity has an open shelf in the bottom to store stuff that will be exposed to water particles, such as bottles, boxes, or linens. Now talking about the hardware, it's all made of metal to resist the bathroom's humidity. The cabinet has two hinges with a soft close system. The jane bathroom vanity has a modern and minimalistic design. Because of its dimensions 17.7 in.W x 17.7 in.D x 33.5 in.H, it can be placed easily in any bathroom, thats why its made for you.Light Gray finish. This bathroom cabinet DO NOT INCLUDE FAUCET.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.