
Jaspe Mirror Cabinet, Three Internal Shelves, One Open Shelf, Double Door Cabinet, Black
Mfr # GLW5551
Zoro # G608853760
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Width
23.6 in.
Depth
5.5 in.
Height
24.6 in.
Material
Laminate
Includes
Hadware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLW5551
Zoro #
G608853760
UPC #
7707062334762
Country of Origin
Colombia
Dimensions
Width
23.6 in.
Depth
5.5 in.
Height
24.6 in.
Details
Color
Black
Material
Laminate
Includes
Hadware
Weight
30 lbs.
Shelves
3
Legs
0
Features
Wide open shelf for easy access to frecuently used items
Finish
Black
Doors
2
Drawers
0
Description
TUHOME brings you the Jaspe bathroom collection; Elegant, modern, very functional, and utterly simple mirror medicine cabinets.Designed with elegant and resistant black manufactured wood finish. Featuring two ample mirror doors with handles for a more practical use allows you to open and close the cabinet doors without leaving fingerprint marks on the mirrors and three interior shelves4,4 in. H X 5,9 in. H X 5,9 in. H X 10,8 in. W. Finally, it features an open shelf 5,7 in. H X 22,4 in. W at the bottom that will provide the option of displaying decorative items to give your bathroom that special touch or just the space to put your daily use items.Product dimensions 23,6 in. W X 5,5 in. D X 24,6 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.