Jaspe Mirror Cabinet, Three Internal Shelves, One Open Shelf, Double Door Cabinet, Light Gray

  • Mfr # GLZ5552

  • Zoro # G008853988


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
23.6 in.
Depth
5.5 in.
Height
24.6 in.
Material
Laminate
Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLZ5552
Zoro #
G008853988
UPC #
7707062326934
Country of Origin
Colombia

Dimensions

Width
23.6 in.
Depth
5.5 in.
Height
24.6 in.

Details

Color
Beige
Material
Laminate
Doors
2
Features
Wide open shelf for easy access to frecuently used items
Legs
0
Weight
30 lbs.
Shelves
3
Drawers
0
Includes
Hadware
Finish
Beige

Description

TUHOME brings you the Jaspe bathroom collection; Elegant, modern, very functional, and utterly simple mirror medicine cabinets.Designed with elegant and resistant Light Gray manufactured wood finish. Featuring two ample mirror doors with handles for a more practical use allows you to open and close the cabinet doors without leaving fingerprint marks on the mirrors and three interior shelves4,4 in. H X 5,9 in. H X 5,9 in. H X 10,8 in. W. Finally, it features an open shelf 5,7 in. H X 22,4 in. W at the bottom that will provide the option of displaying decorative items to give your bathroom that special touch or just the space to put your daily use items.Product dimensions 23,6 in. W X 5,5 in. D X 24,6 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.