Kaia 4 Drawers Dresser, Superior Top, Pine/White

  • Mfr # CMB5567

  • Zoro # G608853876


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Color
Pine/White
Includes
Hadware
Features
Four drawers with full extension rails
Height
30.5 in.
Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMB5567
Zoro #
G608853876
UPC #
7707062302457
Country of Origin
Colombia

Dimensions

Height
30.5 in.
Width
42.1 in.
Length
16.1 in.

Details

Color
Pine/White
Includes
Hadware
Features
Four drawers with full extension rails
Material
Laminate
Weight
90.5 lbs.
Doors
0
Legs
4
Shelves
0
Drawers
6

Description

Our Tuhome Kaia Four Drawer + Two Cabinets Dresser is one of a kind piece for your bedroom, Featuring a combination of finishes it will give you that stand out factor to your bedroom. The contrast of color between the frame and the drawers results in a moder design dresser. This product not olny features two levels of double drawers Four Dressers in total with all metal rails for a lasting product life but also two pull down door cabinets for that extra storage space that you may need. Each drawer and cabinet has plenty of room with its 8.6 Inches High x 20.3 Inches Wide and 16.2 Inches Deep. Combine this item with our entire Kaia Collection, Such as Kaia Nightstands, three drawer dresser or five vertical drawer dresser.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.