Kaia 5 Drawer Dresser, Vertical Dresser, Black/Pine

  • Mfr # CWC4762

  • Zoro # G108854007


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Pine
Features
Five super spacious drawers
Includes
Hadware
Weight
61.3 lbs.
Doors
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWC4762
Zoro #
G108854007
UPC #
7707062360914
Country of Origin
Colombia

Dimensions

Width
17.7 in.
Height
42.4 in.
Length
16.3 in.

Details

Color
Black/Pine
Features
Five super spacious drawers
Includes
Hadware
Weight
61.3 lbs.
Doors
0
Material
Laminate
Legs
0
Drawers
5
Shelves
0

Description

Bring style and design to your room with the Tuhome 5 Drawer Kaia dresser. 5 large drawers perfect provide incredible storage space without sacrificing style. The beautiful espresso frame combined with light oak drawers will give your space a modern industrial look, perfect for a bedroom or office. Dimensions: 27.55 W x 16.26 D x 27.04 H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.