
Kaia 5 Drawer Dresser, Vertical Dresser, White/Pine
Mfr # CBC4764
Zoro # G408853960
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Color
White/Pine
Shelves
0
Drawers
5
Material
Laminate
Includes
Hadware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBC4764
Zoro #
G408853960
UPC #
7707062396807
Country of Origin
Colombia
Dimensions
Width
17.7 in.
Length
16.2 in.
Height
42.4 in.
Details
Color
White/Pine
Shelves
0
Drawers
5
Material
Laminate
Includes
Hadware
Doors
0
Legs
0
Features
Five super spacious drawers
Weight
69.8 lbs.
Description
Bring style and design to your room with the Tuhome 5 Drawer Kaia dresser. 5 large drawers perfect provide incredible storage space without sacrificing style. The beautiful light oak frame combined with white drawers will give your space a modern industrial look, perfect for a bedroom or office. Dimensions: 27.55 W x 16.26 D x 27.04 H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.