Kaia Corner Bar Cabinet, 2 Shelves, 10 Built-in Wine Rack, Door Cabinet, 2 interior Shelves, BK/Pine

  • Mfr # BWM7764

  • Zoro # G908853910


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Color
Multi-color
Overall Height
70.8 in.
Overall Width
17.7 in.
Overall Depth
17.7 in.
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BWM7764
Zoro #
G908853910
UPC #
7707062325678
Country of Origin
Colombia

Dimensions

Overall Height
70.8 in.
Overall Width
17.7 in.
Overall Depth
17.7 in.

Details

Color
Multi-color
Number of Drawers
0
Number of Doors
1
Cabinet Material
Laminate
Number of Shelves
2
Handle Finish
Multi-color
Includes
Hadware
Weight
91 lbs.
Legs
4
Features
Two Shelves 20,8 in. H X 17,7 in. H X 16,4 in. W

Description

The TUHOME Kaia Corner Bar is the perfect addition to any wine lover's home. Color BLACK/PINE.With a unique dimensions 17,7 in. W X 17,7 in. D X 70,8 in. H,t his stylish and functional bar includes ten Built-in Wine Rack4,4 in. W X 4,7 in. H , one cup rack especially for your glasses, two interior shelves 10 in. H X 15,3 in. Hand two superior shelves 20,8 in. H X 17,7 in. H X 16,4 in. W. Whether you're looking for a place to store your wine or a place to entertain guests, the TUHOME Kaia Corner Bar is sure to satisfy you.Made of a unique and resistant combination of black-pine manufactured wood finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.