Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kaia Makeup Dressing Table, Four Drawers, One Mirror, Stool, Pine/White

  • Mfr # TMB7906

  • Zoro # G608854163


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Weight
97.3 lbs.
Material
Laminate
Height
49.8 in.
Includes
Hadware
Features
Superior Top (39,37 in. W X 16,73 in. D)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMB7906
Zoro #
G608854163
UPC #
7707062361966
Country of Origin
Colombia

Dimensions

Height
49.8 in.
Length
16.7 in.
Width
39.3 in.

Details

Color
Multi-color
Weight
97.3 lbs.
Material
Laminate
Includes
Hadware
Features
Superior Top (39,37 in. W X 16,73 in. D)
Finish
Multi-color
Shelves
0
Legs
2
Drawers
4
Doors
0

Description

Treasure your beauty routine with this elegant and functional dressing table; the TUHOME Kaia Makeup Dressing Table is part of the new collection; you will love this product! The perfect place to primp before a night out, this piece has ample storage for all of your cosmetics and accessories with its four drawers13,1 in. D X 18,5 in. W X 3,9 in. H. Keep everything within reach with the roomy top surface 39,37 in. W X 16,73 in. D and mirror 19,4 in. H X 11,8 in. W, then take a seat on the included stool 16,2 in. H X 13,3 in. W X 14,9 in. D and get started. This beautiful dressing table will help you look your best, whether applying eyeliner or curling your hair.Made of elegant pine-white particleboard finish.Product dimensions 39,37 in. W X 16,73 in. D X 49,88 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.