
Kaia Makeup Dressing Table, Four Drawers, One Mirror, Stool, Smokey Oak
Mfr # CLI7914
Zoro # G008853773
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Legs
2
Features
Superior Top (39,37 in. W X 16,73 in. D)
Finish
Gray
Height
49.8 in.
Includes
Hadware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLI7914
Zoro #
G008853773
UPC #
7707062349988
Country of Origin
Colombia
Dimensions
Height
49.8 in.
Width
39.3 in.
Length
16.7 in.
Details
Color
Gray
Legs
2
Features
Superior Top (39,37 in. W X 16,73 in. D)
Finish
Gray
Includes
Hadware
Drawers
4
Shelves
0
Weight
97.3 lbs.
Material
Laminate
Doors
0
Description
Treasure your beauty routine with this elegant and functional dressing table; the TUHOME Kaia Makeup Dressing Table is part of the new collection; you will love this product! The perfect place to primp before a night out, this piece has ample storage for all of your cosmetics and accessories with its four drawers13,1 in. D X 18,5 in. W X 3,9 in. H. Keep everything within reach with the roomy top surface 39,37 in. W X 16,73 in. D and mirror 19,4 in. H X 11,8 in. W, then take a seat on the included stool 16,2 in. H X 13,3 in. W X 14,9 in. D and get started. This beautiful dressing table will help you look your best, whether applying eyeliner or curling your hair.Made of elegant smokey oak particleboard finish.Product dimensions 39,37 in. W X 16,73 in. D X 49,88 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.