
Kaia Nightstand, Two Drawers, Metal Handle, Black/Pine
Mfr # MWC4761
Zoro # G808854093
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Features
Includes Two Drawers for extra storage in your room
Width
16.1 in.
Drawers
2
Material
Laminate
Includes
Hadware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWC4761
Zoro #
G808854093
UPC #
7707062315549
Country of Origin
Colombia
Dimensions
Width
16.1 in.
Length
14.2 in.
Height
18.8 in.
Details
Color
Black/Pine
Features
Includes Two Drawers for extra storage in your room
Drawers
2
Material
Laminate
Includes
Hadware
Doors
0
Shelves
0
Weight
27.5 lbs.
Legs
0
Description
The Tuhome Kaia Nightstand is a multi-functional piece that will look great in your bedroom or living room-designed with a resistant espresso particleboard finish-giving it a new look that mixes modern design with a sleek appearance. This nightstand features two metal-handled drawers7,4 in. H X 14,8 in. W and a large top area. This 19 in. High Nightstand combines modern form and style with a stunning finish to make a statement in any room.Total size 16,1 in. W X 14,37 in. D X 18,90 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.