Zoro Homepage

Kaia Nightstand, Two Drawers, Metal Handle, Smokey Oak/White

  • Mfr # MIB6573

  • Zoro # G208854105


product price: $59.59
/ea

Key Features

Doors
0
Height
18.8 in.
Shelves
0
Features
Includes Two Drawers for extra storage in your room
Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIB6573
Zoro #
G208854105
UPC #
7707062399112
Country of Origin
Colombia

Dimensions

Height
18.8 in.
Length
14.2 in.
Width
16.1 in.

Details

Color
Smokey Oak/White
Doors
0
Shelves
0
Features
Includes Two Drawers for extra storage in your room
Drawers
2
Includes
Hadware
Material
Laminate
Legs
0
Weight
31.7 lbs.

Description

The Tuhome Kaia Nightstand is a multi-functional piece that will look great in your bedroom or living room-designed with a resistant smoky oak-white particleboard finish-giving it a new look that mixes modern design with a sleek appearance. This nightstand features two metal-handled drawers7,4 in. H X 14,8 in. W and a large top area. This 19 in. High Nightstand combines modern form and style with a stunning finish to make a statement in any room.Total size 16,1 in. W X 14,37 in. D X 18,90 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.