Zoro Homepage

Kaia Twin Bed Base, Headboard, Black

  • Mfr # CLW7974

  • Zoro # G808854222


original price: $129.99
10% off
new price: $116.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Laminate
Overall Height
20.3 in.
Overall Width
47.2 in.
Overall Length
83.6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLW7974
Zoro #
G808854222
UPC #
7707062353633
Country of Origin
Colombia

Dimensions

Overall Height
20.3 in.
Overall Width
47.2 in.
Overall Length
83.6 in.

Details

Color
Black
Material
Laminate
Features
Headboard (13,7 in. )
Includes
Hadware
Finish
Black
Weight
162.1 lbs.
Shelves
0
Doors
0
Drawers
0
Legs
0

Description

There's no need to sacrifice style when finding the perfect bed Base. The TUHOME Kaia Twin Bed Base exudes elegance and sophistication while providing ample space for a good night's rest. The sleek black wengue manufactured wood finish is perfect for any decor style, and the sturdy Base ensures that you'll be enjoying this bed for years to come. Whether you're outfitting a new bedroom or refreshing your current one, the Kaia Twin Bed Base is the perfect way to do it.Product size 47,2 in. W X 83,6 in. D X 20,3 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.