Kaia Z Nightstand, One Drawer, One Cabinet, Four Legs, Superior Top, Pine/White

  • Mfr # MMB7907

  • Zoro # G208854051


product price:  $69.19
/ea

Key Features

Material
Laminate
Width
16.1 in.
Features
Four Legs
Length
14.2 in.
Height
27.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMB7907
Zoro #
G208854051
UPC #
7707062360211
Country of Origin
Colombia

Dimensions

Width
16.1 in.
Length
14.2 in.
Height
27.5 in.

Details

Color
White/Pine
Material
Laminate
Features
Four Legs
Includes
Hadware
Weight
31.7 lbs.
Drawers
1
Doors
1
Shelves
0
Legs
4

Description

Nightstands are an essential part of any bedroom furniture set. They provide a place to keep track of your nighttime essentials and can help to create a stylish and cohesive look in your bedroom with ergonomic dimensions 16,2 in. W X 14,3 in. D X 27,5 in. H. The Kaia Z Nightstand is the perfect choice for both style and function in their bedroom furniture. This nightstand features one drawer 16,2 in. W X 14,3 in. D X 27,5 in. H and one cabinet 14,9 in. W X 14,5 in. H, providing ample storage space for all of your bedside necessities. The Superior Top 16,2 in. W X 14,3 in. D is the perfect place to display your favorite photos or other small items; it also includes four legs for the modern touch.Made with a combination of white and pine particleboard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.