
Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Smokey Oak
Mfr # MLV5204
Zoro # G608853722
product price:Â $87.99
/ea
Free Shipping & Returns
Key Features
Color
Smokey Oak
Overall Height
71.1 in.
Overall Width
20 in.
Overall Depth
13.3 in.
Number of Drawers
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MLV5204
Zoro #
G608853722
UPC #
7707062333635
Country of Origin
Colombia
Dimensions
Overall Height
71.1 in.
Overall Width
20 in.
Overall Depth
13.3 in.
Details
Color
Smokey Oak
Number of Drawers
0
Cabinet Material
Laminate
Handle Finish
Gray
Number of Doors
2
Number of Shelves
6
Features
Featuring a 12 Wine glass rack
Weight
95.2 lbs.
Includes
Hardware
Legs
0
Description
The Tuhome Kava Bar Cabinet has you covered when it comes to entertainment. Stylish design combined with a Smoky Oak finish that is sure to impress your guests. Comes with a glass rack, 16 cubbies for wine or liquor, a large open area below that's perfect for displaying your favorite spirits and an underneath cabinet space give you all the storage you might need to keep any gathering going. It features a very convenient and concealable serving table that will help you prepare and serve your drinks, cocktails and spirits right there on the spot. Product dimesions are: 71.1in Hx 20in Wx 12.7In D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.