
Kit Lower Microwave Cabinet, Single Door, Three Side Shelve, White
Mfr # MLB4228
Zoro # G108854168
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Includes
Hadware
Features
Spacious top surface (15 in. x 23.9 in. ) to place a Microwave or other devices
Width
23.6 in.
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLB4228
Zoro #
G108854168
UPC #
7709926024550
Country of Origin
Colombia
Dimensions
Width
23.6 in.
Height
28.9 in.
Length
15.7 in.
Details
Color
White
Material
Laminate
Includes
Hadware
Features
Spacious top surface (15 in. x 23.9 in. ) to place a Microwave or other devices
Finish
White
Number of Shelves
3
Number of Doors
1
Number of Drawers
0
Weight
40.2 lbs.
Legs
0
Description
The Tuhome Kitchen Pantry Cart is the most useful addition you can possibly get for your home. This cart features two spice racks, an open shelf on the side and middle of the cart perfect for placing fruits and vegetables. A cabinet for larger items like pots and pans. The lockable wheels allow practical and easy mobility and the top is perfect for microwaves or any other large items. The modern white finish will open up any kitchen space. Dimensions: 23.62 W x 15.78 D x 28.97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.