Labelle Medicine Cabinet With Mirror, Five Internal Shelves, Single Door, Black

  • Mfr # GLW4766

  • Zoro # G308853756


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Width
17.7 in.
Depth
5.4 in.
Height
19.5 in.
Material
Laminate
Legs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLW4766
Zoro #
G308853756
UPC #
7707062345607
Country of Origin
Colombia

Dimensions

Width
17.7 in.
Depth
5.4 in.
Height
19.5 in.

Details

Color
Black
Material
Laminate
Legs
0
Doors
1
Drawers
0
Features
Two open shelves
Shelves
3
Includes
Hadware
Weight
19 lbs.
Finish
Black

Description

Elegant functionality is what best describes the Tuhome Labelle medicine cabinet; a stunning espresso manufactured wood finish and an ample mirrored cabinet door with multiple interior shelves will provide you with an excellent product for your bathroom. Three concealed shelves and two more open shelves will help you keep things organized and handy while looking fabulous.Product dimensions 36.2 in. W X 31 in. D X 36.2 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.