Labelle Medicine Cabinet With Mirror, Five Internal Shelves, Single Door, Pine

  • Mfr # GLC4767

  • Zoro # G608854057


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Width
17.7 in.
Depth
5.4 in.
Height
19.5 in.
Material
Laminate
Includes
Hadware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC4767
Zoro #
G608854057
UPC #
7707062312081
Country of Origin
Colombia

Dimensions

Width
17.7 in.
Depth
5.4 in.
Height
19.5 in.

Details

Color
Beige
Material
Laminate
Includes
Hadware
Features
Two open shelves
Drawers
0
Legs
0
Weight
21.1 lbs.
Finish
Beige
Doors
1
Shelves
3

Description

Elegant functionality is what best describes the Tuhome Labelle medicine cabinet; a stunning weathered oak manufactured wood finish and an ample mirrored cabinet door with multiple interior shelves will provide you with an excellent product for your bathroom. Three concealed shelves and two more open shelves will help you keep things organized and handy while looking fabulous.Product dimensions 36.2 in. W X 31 in. D X 36.2 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.