Zoro Homepage

Labelle Mirror Cabinet, White

  • Mfr # GLB5541

  • Zoro # G208854020


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Width
17.7 in.
Depth
5.4 in.
Height
19.5 in.
Material
Laminate
Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLB5541
Zoro #
G208854020
UPC #
7707062389540
Country of Origin
Colombia

Dimensions

Width
17.7 in.
Depth
5.4 in.
Height
19.5 in.

Details

Color
White
Material
Laminate
Drawers
0
Doors
1
Finish
White
Weight
21.1 lbs.
Includes
Hadware
Features
Two open shelves
Shelves
3
Legs
0

Description

Elegant functionality is what best describes the Tuhome Labelle medicine cabinet; a stunning white manufactured wood finish and an ample mirrored cabinet door with multiple interior shelves will provide you with an excellent product for your bathroom. Three concealed shelves and two more open shelves will help you keep things organized and handy while looking fabulous.Product dimensions 36.2 in. W X 31 in. D X 36.2 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.