
Lafayette Bar Cabinet with 4-Bottle Rack. Upper Glass Holder and Dual Door Design-Macadamia
Mfr # MLM9075
Zoro # G310191228
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
48.5 in
Overall Height
177.1 in
Width
74.7 in
Color
Macadamia
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLM9075
Zoro #
G310191228
UPC #
7707062300354
Country of Origin
Colombia
Dimensions
Overall Depth
48.5 in
Overall Height
177.1 in
Width
74.7 in
Details
Color
Macadamia
Item
Bar Cabinet
Material
Laminate
Includes
Hardware
Finish
Beige
Type
Modern
Features
Built-in Wine Racks: Four precisely dimensioned racks, each 4.4"W x 4.4"H, to showcase your wine collection.
Description
Upgrade your entertainment space with the Lafayette Bar Cabinet. a modern elegance and utility symbol. Choose from a range of classy finishes - white. black. or macadamia - to complement your decor. The cabinet boasts four wine racks of 4.4in.W x 4.4in.H each and an upper glass holder capable of storing ten stylish glasses. Complementing these are the multiple shelves behind its double doors. ready to house your bar essentials. The Lafayette Cabinet. where sophistication meets functionalityDimensions:Height: 69.7in. Width: 29.4in.Depth: 19.1in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.