
Lilo Storage Cabinet, Broom Hangers, Internal Shelves, White
Mfr # MLB8978
Zoro # G408854035
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Color
White
Features
With its large door, you'll be able to keep all your cleaning supplies organized.
Drawers
0
Material
Laminate
Includes
Hadware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLB8978
Zoro #
G408854035
UPC #
7707062314368
Country of Origin
Colombia
Dimensions
Length
14.7 in.
Width
21.1 in.
Height
72.3 in.
Details
Color
White
Features
With its large door, you'll be able to keep all your cleaning supplies organized.
Drawers
0
Material
Laminate
Includes
Hadware
Doors
1
Weight
95.2 lbs.
Finish
White
Legs
0
Shelves
0
Description
Need a place to store your cleaning supplies Look no further than the Lilo Storage Cabinet! This convenient cabinet features an open side storage space, perfect for organizing your brooms. Plus, with its large door and sturdy metal handle, you'll be able to keep all your cleaning supplies within reach. So don't stress where to put your brooms and supplies anymore - the Lilo Storage Cabinet has got you covered!Designed with an elegant white manufactured wood finish.Dimensions:Height: 72.3 in. Width: 21.1 in. Depth: 14.7 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.