Zoro Homepage

Luanda Lift Top Coffee Table, Casters, One Shelf, Dark Brown

  • Mfr # MLB6581

  • Zoro # G408853915


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Width
21.6 in.
Length
19.6 in.
Height
15.3 in.
Tabletop Color
Brown
Includes
Hadware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB6581
Zoro #
G408853915
UPC #
7707062379718
Country of Origin
Colombia

Dimensions

Width
21.6 in.
Length
19.6 in.
Height
15.3 in.

Details

Tabletop Color
Brown
Includes
Hadware
Weight
33.8 lbs.
Doors
0
Drawers
1
Material
Laminate
Features
Spacious Top Surface (21.6 in. W x 19.6 in. D)
Shelves
0
Color
Dark Brown
Legs
0

Description

The Luanda Coffee Table is a must-have in your home. Designed to be modern and very functional. Featuring a lift top that adds a different layer to the look as well as plenty of concealed storage space. The wheels include a braking mechanism to effortlessly block or assist you anywhere you want. Mobility and style working together. Dimensions are 15.3 H x 21.6 W x 19.6 D Made of dark brown manufactured wood finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.