
Madrid Bathroom Vanity Sink, Metal Handle, Single Door Cabinet, Black
Mfr # MLW7952
Zoro # G808853782
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Width
15.7 in.
Height
34.6 in.
Material
Laminate
Weight
33.8 lbs.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLW7952
Zoro #
G808853782
UPC #
7707062304253
Country of Origin
Colombia
Dimensions
Length
12.9 in.
Width
15.7 in.
Height
34.6 in.
Details
Material
Laminate
Weight
33.8 lbs.
Finish
Black
Color
Black
Description
The TUHOME Madrid bathroom vanity is the perfect solution for anyone who wants a beautifully designed sink with ample storage space. The metal handle makes it easy to open and close the cabinet 14,5 in. W X 12,4 in. D X 24,6 in. H, and the sink is perfect for washing your hands or brushing your teeth. FAUCET NOT INCLUDED Made of resistant black particleboard finish.Ergonomic dimensions 15,7 in. W X 12,9 in. D X 23,6 in. H perfect to any space on your bathroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.