Malaga Linen Cabinet, Two Interior Shelves, Three External Shelves, Single Door, Black

  • Mfr # MLW5538

  • Zoro # G708853912


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Width
13 in.
Height
63.8 in.
Overall Depth
10.4 in.
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLW5538
Zoro #
G708853912
UPC #
7707062324206
Country of Origin
Colombia

Dimensions

Width
13 in.
Height
63.8 in.
Overall Depth
10.4 in.

Details

Material
Laminate
Color
Black
Number of Shelves
4
Number of Drawers
0
Number of Doors
1
Finish
Black
Includes
Hadware
Legs
0
Weight
42.3 lbs.
Features
Perfect storage solution for a limited space room or bathroom

Description

Part of the exclusive Malaga Collection, this cabinet will provide you with an authentic look in your space with modern styling for its black manufactured wood finish.Featuring three tall exterior open shelves 30.5 in. H X 11.8 in. W, this product is ideal for your bathroom, kitchen, bedroom, or garage. Multiple shelves and a covered cabinet 23.2 in. H X 11.8 in. W give you plenty of storage options. Easy and ready to assemble furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.