Zoro Homepage

Manchester 250 Closet System, Five Open Shelves, One Drawer, Three Metal Rods, White

  • Mfr # CLB6724

  • Zoro # G208853979


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Height
82.9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLB6724
Zoro #
G208853979
UPC #
7707062398382
Country of Origin
Colombia

Dimensions

Height
82.9 in.

Details

Color
White
Material
Laminate

Description

If you're looking for extra storage differently, the TUHOME Manchester 25 closet system is designed for you!It adapts to any corner of the room; you will have a unique touch with its exclusive design. With its ingenious system, you can store your favorite clothes with five shelf applications, one drawer 10,2 in. H X 22,3 in. W, and three metal rods 36,8 in. to keep your favorite clothes more organized.Its size 82,91 in. H X 98,43 in. W X 16,34 in. D fits perfect in your room and the superior top size 99,7 in. is designed with exclusive white particleboard finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.