
Mayorca Multistorage Pantry Cabinet, One Drawer, Two Interior Shelves, White/Light Oak
Mfr # MBD6483
Zoro # G508854058
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Width
23.6 in.
Height
33.5 in.
Depth
15.9 in.
Color
Multi-color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBD6483
Zoro #
G508854058
UPC #
7707062318212
Country of Origin
Colombia
Dimensions
Width
23.6 in.
Height
33.5 in.
Depth
15.9 in.
Details
Material
Laminate
Color
Multi-color
Number of Drawers
1
Number of Doors
2
Includes
Hadware
Finish
Multi-color
Description
Mayorca Multistorage Pantry Cabinetet White - The Mayorca Multistorage Pantry brings clean and modern styling to your kitchen space. With a 28 in. diameter top workspace that can support a microwave or other kitchen accessories. Two large doors beneath a spacious pull out drawer provide all the storage space needed without sacrificing style or comfort. A tiered shelf within the doors helps organize your kitchen supplies. Clean metal handles complete the contemporary look. Measuring 33.5 in. H, 23.6 in. W and 15.9 in. D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.